4220811
Altech Cable Entries, 4220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4220811

Altech Cable Entries, 4220 Series
In stock
Item Number
4220811
MFG Item Number
4220811
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, 4220 Series
Item #
4220811
Cable Gland, 1/2in.NPT, 4-10mm Dia,

4220 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4220811
Item Number 4220811
Manufacturer Altech
Product Series 4220
Family Series Altech Cable Entries, 4220 Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.156 "
Maximum Cable Diameter (in) 0.391 "
Minimum Cable Diameter (mm) 3.96 mm
Maximum Cable Diameter (mm) 9.93 mm
Cable Diameter (in) 0.16-0.39 "
Cable Diameter (mm) 3.96-9.93 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
IP Rating IP68
Hazardous Rated No
RoHS No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved