4248409
Altech Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4248409

Altech Cable Entries
In stock
Item Number
4248409
MFG Item Number
4248409
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
4248409
Cord Grip, PG16, Multiconductor,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4248409
Item Number 4248409
Manufacturer Altech
Family Series Altech Cable Entries
Hub Size PG16
Number of Cables 2
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.276 "
Maximum Cable Diameter (in) 0.276 "
Minimum Cable Diameter (mm) 7.01 mm
Maximum Cable Diameter (mm) 7.01 mm
Cable Diameter (in) 0.276 "
Cable Diameter (mm) 7.01 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
IP Rating IP68
Hazardous Rated No
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved