4248531
Altech Cable Entries, 4248 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4248531

Altech Cable Entries, 4248 Series
In stock
Item Number
4248531
MFG Item Number
4248531
Series
4248531 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, 4248 Series
Item #
4248531
Cord Grip, PG21, Multiconductor,

4248 Series Information

Specifications

Specifications
Manufacturer Part Number 4248531
Item Number 4248531
Manufacturer Altech
Product Series 4248
Family Series Altech Cable Entries, 4248 Series
Hub Size PG21
Number of Cables 3
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.315 "
Maximum Cable Diameter (in) 0.315 "
Minimum Cable Diameter (mm) 8 mm
Maximum Cable Diameter (mm) 8 mm
Cable Diameter (in) 0.315 "
Cable Diameter (mm) 8 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
IP Rating IP68
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved