4248657
Altech Cable Entries, 4248 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4248657

Altech Cable Entries, 4248 Series
In stock
Item Number
4248657
MFG Item Number
4248657
Series
4248657 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, 4248 Series
Item #
4248657
PG 11 Multiconductor Cord

4248 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4248657
Item Number 4248657
Manufacturer Altech
Product Series 4248
Family Series Altech Cable Entries, 4248 Series
Hub Size PG11
Number of Cables 4
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.138 "
Maximum Cable Diameter (in) 0.138 "
Minimum Cable Diameter (mm) 3.51 mm
Maximum Cable Diameter (mm) 3.51 mm
Cable Diameter (in) 0.138 "
Cable Diameter (mm) 3.51 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
IP Rating IP68
Hazardous Rated No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved