51.002B
Altech Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51.002B

Altech Switches
In stock
Item Number
51.002B
MFG Item Number
51.002B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
51.002B
Foot Switch, PCFS-3M,black, SPDT,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51.002B
Item Number 51.002B
Manufacturer Altech
Family Series Altech Switches
Number of Pedals 1
Contacts SPDT
Max Current 10 A
Operating Voltage 125 VAC
Function Momentary
Terminal Type Quick Connect
Housing Material Steel
Guarded No
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved