5306011
Altech Cable Entries, LTSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5306011

Altech Cable Entries, LTSR Series
In stock
Item Number
5306011
MFG Item Number
5306011
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, LTSR Series
Item #
5306011
Cble Gland, PG11, 4-10mm Cable Dia,

LTSR Series Information

  • Gas and watertight
  • Optimal strain relief through clamping range
  • Seals against housing through sealing lip
  • Trapezoidal threading with high torque guarantees tight and permanent fit


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5306011
Item Number 5306011
Manufacturer Altech
Product Series LTSR
Family Series Altech Cable Entries, LTSR Series
Hub Size PG11
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.157 "
Maximum Cable Diameter (in) 0.394 "
Minimum Cable Diameter (mm) 3.99 mm
Maximum Cable Diameter (mm) 10.01 mm
Cable Diameter (in) 0.16-0.39 "
Cable Diameter (mm) 3.99-10.01 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
RoHS No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved