5745.2
Altech DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5745.2

Altech DIN Rail Interface Modules
In stock
Item Number
5745.2
MFG Item Number
5745.2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
5745.2
TERM BLK SD-F9 SD MODULES WITH SUB-D

Series Information

Specifications

Specifications
Manufacturer Part Number 5745.2
Item Number 5745.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Voltage 250 VAC
D-Sub Type Compact
Number of Pins 9
Input Type Female
Output Type Screw-Cage Clamp Terminal Block
Max Output Current 4 A
Wire Range 22-12 AWG
Minimum Wire Size 22 AWG
Maximum Wire Size 12 AWG
RoHS No
Net Weight 0.155 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved