6402326
Altech Fittings, 64023 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6402326

Altech Fittings, 64023 Series
In stock
Item Number
6402326
MFG Item Number
6402326
Series
6402326 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 64023 Series
Item #
6402326
Adapter, M25 to 3/4in.NPT, Nickel-

64023 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6402326
Item Number 6402326
Manufacturer Altech
Product Series 64023
Family Series Altech Fittings, 64023 Series
Connection Type Male/Female
External Thread M25
Internal Thread 3/4 NPT
Length 1.06 "
Material Brass
Composition Metallic
Hazardous Rated No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved