6700509
Altech Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6700509

Altech Fittings
In stock
Item Number
6700509
MFG Item Number
6700509
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
6700509
Hole Plug, PG9, Brass, w/O-Ring

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6700509
Item Number 6700509
Manufacturer Altech
Family Series Altech Fittings
Trade Size PG 9
Material Nickel-Plated Brass
Composition Metallic
Exposure Rating IP68
Hazardous Rated No
Mounting Threaded
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved