6700521
Altech Fittings, PLUGS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6700521

Altech Fittings, PLUGS Series
In stock
Item Number
6700521
MFG Item Number
6700521
Series
6700521 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PLUGS Series
Item #
6700521
Hole Plug, PG21, Brass, w/O-Ring,

PLUGS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6700521
Item Number 6700521
Manufacturer Altech
Product Series PLUGS
Family Series Altech Fittings, PLUGS Series
Trade Size PG 21
Material Nickel-Plated Brass
Composition Metallic
Exposure Rating IP68
Hazardous Rated No
Mounting Threaded
Net Weight 0.115 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved