7211882
Altech Fittings, PG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7211882

Altech Fittings, PG Series
In stock
Item Number
7211882
MFG Item Number
7211882
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PG Series
Item #
7211882
Locknut, PG9, Lt Gray, Non-Metallic

PG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7211882
Item Number 7211882
Manufacturer Altech
Product Series PG
Family Series Altech Fittings, PG Series
Conduit/Cable Type Standard
Trade Size PG 9
Material Polyamide
Composition Non-Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved