7215550
Altech Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7215550

Altech Fittings
In stock
Item Number
7215550
MFG Item Number
7215550
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
7215550
Hole Plug, PG16, Non-Metallic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7215550
Item Number 7215550
Manufacturer Altech
Family Series Altech Fittings
Trade Size PG 16
Material Polyamide
Composition Non-Metallic
Exposure Rating IP68
Hazardous Rated No
Mounting Threaded
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved