930099100
Altech Jacks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

930099100

Altech Jacks
In stock
Item Number
930099100
MFG Item Number
930099100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Series
Item #
930099100
PK 10 A BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number 930099100
Item Number 930099100
Manufacturer Altech
Family Series Altech Jacks
Current 16 A
Insulation Material Polyamide
Contact Material Nickel Plated Brass
Style Round Nut Amps
Insulation Resistance 2 mOhm
Dielectric Strength 60 VDC
Color Black
Temperature Rating -13-212 °F
RoHS No
Comments No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved