B60X80S-R
Altech Wire Duct, Standard Slot Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B60X80S-R

Altech Wire Duct, Standard Slot Series
In stock
Item Number
B60X80S-R
MFG Item Number
B60x80S-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Standard Slot Series
Item #
B60X80S-R
Duct, Gry, 60x80mmx2M, Std Slotted,

Standard Slot Series Information

  • Wide range of sizes to cater to a broad spectrum of requirements
  • New larger sizes with narrower profiles to reduce panel footprint
  • The standard range is manufactured using self extinguishing PVC

The Panel building market has very specific needs. This unique cable management system developed specifically for use within cabinets and control panels. Select Standard, Thin, Closed Slot and Unslotted depending on the application.

  • Wide fingers giving additional cable support
  • Terminated wires can be re‑routed easily
  • 0.79" slot pitch
  • 0.31" slot width

Specifications

Specifications
Width (exact in.) 2.17 "
Width (Approx. mm) 50 mm
Height (Approx. mm) 76 mm
Slot Width 0.31 "
Height (exact in.) 3.11 "
Ships Factory Direct No
Manufacturer Part Number B60x80S-R
Item Number B60X80S-R
Manufacturer Altech
Product Series Standard Slot
Family Series Altech Wire Duct, Standard Slot Series
Length 78.74 "
Style Slotted, Standard
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color Gray
Length (mm) 2,000 mm
Nominal Height 3 "
Nominal Width 2 "
Approvals UL
Net Weight 2.6 lbs
Gross Weight 2.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved