C-TEC2403-1
Altech Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C-TEC2403-1

Altech Power Supplies
In stock
Item Number
C-TEC2403-1
MFG Item Number
C-TEC2403-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
C-TEC2403-1
Ultra Capacitor Module, 24VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C-TEC2403-1
Item Number C-TEC2403-1
Manufacturer Altech
Family Series Altech Power Supplies
Voltage 24 VDC
Nominal Voltage 24 VDC
Connection Type Wire Terminals
Mounting DIN Rail
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved