CA602
Altech Terminal Blocks, CA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA602

Altech Terminal Blocks, CA Series
In stock
Item Number
CA602
MFG Item Number
CA602
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, CA Series
Item #
CA602
End Stop, for 15mm DIN Rail

CA Series Information

  • .1~40mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~40 VDC
  • Various Output Types
  • Tripleshield™
Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA602
Item Number CA602
Manufacturer Altech
Product Series CA
Family Series Altech Terminal Blocks, CA Series
DIN Rail Compatibility 15 mm
Connection Type Set Screws
Style Low Profile
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved