CA701-15-2M
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA701-15-2M

Altech Terminal Blocks
In stock
Item Number
CA701-15-2M
MFG Item Number
CA701-15-2M
CA701-15-2M is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
CA701-15-2M
TS35x15mm DIN Rail

Series Information

Specifications

Specifications
Channel Width 27 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number CA701-15-2M
Item Number CA701-15-2M
Manufacturer Altech
Family Series Altech Terminal Blocks
Length 2 m
Width (mm) 35 mm
Perforated No
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved