CAFL4U(L)/110/R
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAFL4U(L)/110/R

Altech Terminal Blocks
In stock
Item Number
CAFL4U(L)/110/R
MFG Item Number
CAFL4U(L)/110/R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
CAFL4U(L)/110/R
Fuse Terminal w/LED,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAFL4U(L)/110/R
Item Number CAFL4U(L)/110/R
Manufacturer Altech
Family Series Altech Terminal Blocks
Type Fuse Holder Block
Number of Circuits 1
Spacing 9 mm
UL Current 12 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 22 AWG
CSA Current 16 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 22 AWG
Color Red
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size 1/4 x 1 ", 1/4 x 1-1/4 "
Sensor Block Indicator Red 110 V LED
Approvals CSA, UR
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved