The store will not work correctly when cookies are disabled.
CAFL4U(L)/110/Y
Altech Terminal Blocks, Fuse Series
In stock
Item Number
CAFL4U(L)/110/Y
MFG Item Number
CAFL4U(L)/110/Y
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, Fuse Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CAFL4U(L)/110/Y |
Item Number |
CAFL4U(L)/110/Y |
Manufacturer |
Altech |
Product Series |
Fuse |
Family Series |
Altech Terminal Blocks, Fuse Series |
Type |
Fuse Holder Block |
Number of Circuits |
1 |
Spacing |
9 mm |
UL Current |
12 A |
UL Voltage |
600 VAC |
Max UL Wire Size (AWG) |
22 AWG |
CSA Current |
16 A |
CSA Voltage |
600 VAC |
Max CSA Wire Size (AWG) |
22 AWG |
Color |
Yellow |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Fuse Size |
1/4 x 1 ", 1/4 x 1-1/4 " |
Sensor Block Indicator |
Red 110 V LED |
Approvals |
CSA, UR |
Test Socket(s) |
No |
RoHS |
Yes |
Partition |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved