CB12245A
Altech Power Supplies, CB Intelligent Chargers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CB12245A

Altech Power Supplies, CB Intelligent Chargers Series
In stock
Item Number
CB12245A
MFG Item Number
CB12245A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CB Intelligent Chargers Series
Item #
CB12245A
Battery Charger 12/24VDC, 6/5A

CB Intelligent Chargers Series Information

  • Easy Battery Diagnosis and Fault Identification either By LED or External Devices Connected to Fault Status Contacts
  • Several Output Protection Features Such as Short Circuit, Overload, Deep Battery Discharge, Etc
  • High Efficiency up to 91% through Switching Technology
  • Compact, Rugged Metal Case
  • Adjustable Charging Current
  • Three Charging Modes
With the CB Battery Charger Line, Altech offers a highly reliable battery management solution. Operating at single phase Input Voltages of 115‑230‑277 VAC, the devices supply an Output of 12VDC and up to 35A or 24VDC and up to 20A.
Equipped with microcontrollers, the CB line offers fully automated multi‑stage charging that will expand the battery's life significantly. Several diagnostic and monitoring features ensure easy handling and a high amount of transparency during daily operation.
Altech's CB line battery chargers are based on the switching technology which allows much higher efficiency as well as smaller and lighter devices. Additionally, several standard safety and protection features ensure safe installation and operation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CB12245A
Item Number CB12245A
Manufacturer Altech
Product Series CB Intelligent Chargers
Family Series Altech Power Supplies, CB Intelligent Chargers Series
Input Voltage (AC) 90-305 VAC
Input Current (Max Amps) 1.2 A, 2.4 A
Output Voltage (DC) 14.4 VDC, 28.8 VDC
Nominal Output VDC 12 VDC, 24 VDC
Charging Current 5 A, 6 A
Battery Type Gel Cell, Nickel-Cadmium, Sealed Lead Acid, Wet Cell
Number of Battery Banks 1
Charging Stages 3
IP Rating IP20
Mounting DIN Rail
Approvals cURus, IEC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved