The store will not work correctly when cookies are disabled.
CDL4U(I.S)/G
Altech Terminal Blocks, Double Level Series
MFG Item Number
CDL4U(I.S)/G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, Double Level Series
Dbl Lvl TB,25A,600V,22-12 [50] AWG,
Double Level Series Information
- The Answer to High Wiring Density Problems
- Double Wiring Density Available without Extension of Mounting Rails
- Interconnection/Shorting can be done at both Levels
- Marking/Identification by Marking Tags Possible at both Levels
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CDL4U(I.S)/G |
Item Number |
CDL4U(I.S)/G |
Manufacturer |
Altech |
Product Series |
Double Level |
Family Series |
Altech Terminal Blocks, Double Level Series |
Type |
Double-Deck Block |
Number of Circuits |
2 |
Spacing |
6 mm |
UL Current |
35 A |
UL Voltage |
600 VAC |
Max UL Wire Size (AWG) |
22 AWG |
CSA Current |
35 A |
CSA Voltage |
300 VAC |
Max CSA Wire Size (AWG) |
22 AWG |
IEC Current |
32 A |
IEC Voltage |
400 VAC |
Max IEC Wire Size (mm2) |
4 mm2 |
Color |
Green |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
None |
Approvals |
CSA, UR |
Test Socket(s) |
No |
RoHS |
Yes |
Partition |
No |
Net Weight |
0.035 lbs |
Gross Weight |
0.035 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved