CDL4UN
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDL4UN

Altech Terminal Blocks
In stock
Item Number
CDL4UN
MFG Item Number
CDL4UN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
CDL4UN
Terminal Block, Double Level, Screw,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDL4UN
Item Number CDL4UN
Manufacturer Altech
Family Series Altech Terminal Blocks
Type Feed-Through, Multi-Level
UL Current 35 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 10 AWG
CSA Current 35 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 10 AWG
IEC Current 32 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved