The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CMC2-2/DB
Altech Terminal Blocks, Multi Connection Series
MFG Item Number
CMC2-2/DB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, Multi Connection Series
Multi-Connection,4t DARK BROWN
Multi Connection Series Information
Connect multiple wires to a single terminal block and eliminate reliability problems encountered when connecting two wires into a single clamp. Two versions are available. Type CMC1‑2 features a single cage clamp for 22‑10 AWG wires on one side and two clamps on the other side for 22‑10 AWG wires. Type CMC2‑2 has two identical clamps for 22‑10 AWG wires on both sides.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CMC2-2/DB
Item Number
CMC2-2/DB
Manufacturer
Altech
Product Series
Multi Connection
Family Series
Altech Terminal Blocks, Multi Connection Series
Type
Multiclamp Block
Number of Circuits
2
Spacing
6 mm
UL Current
35 A
UL Voltage
600 VAC
Max UL Wire Size (AWG)
22 AWG
CSA Current
35 A
CSA Voltage
600 VAC
Max CSA Wire Size (AWG)
22 AWG
Color
Dark Brown
Wire Entry Position
Side
Mounting Type
DIN Rail
Sensor Block Indicator
None
Approvals
CSA, UR
Test Socket(s)
No
RoHS
Yes
Partition
No
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved