The store will not work correctly when cookies are disabled.
CMT4/G
Altech Terminal Blocks, Mini Feed Through Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, Mini Feed Through Series
Mini Terminal Block, 6mm, 25A/300V,
Mini Feed Through Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CMT4/G |
Item Number |
CMT4/G |
Manufacturer |
Altech |
Product Series |
Mini Feed Through |
Family Series |
Altech Terminal Blocks, Mini Feed Through Series |
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
35 A |
UL Voltage |
300 VAC |
Max UL Wire Size (AWG) |
22 AWG |
CSA Current |
35 A |
CSA Voltage |
300 VAC |
Max CSA Wire Size (AWG) |
12 AWG |
IEC Current |
32 A |
IEC Voltage |
400 VAC |
Max IEC Wire Size (mm2) |
4 mm2 |
Color |
Green |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
None |
Approvals |
CSA, UR |
Test Socket(s) |
No |
RoHS |
Yes |
Partition |
Yes |
Net Weight |
0.01 lbs |
Gross Weight |
0.01 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved