CMT4/O
Altech Terminal Blocks, Mini Feed Through Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMT4/O

Altech Terminal Blocks, Mini Feed Through Series
In stock
Item Number
CMT4/O
MFG Item Number
CMT4/O
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Mini Feed Through Series
Item #
CMT4/O
Mini Feed-through Terminal Block

Mini Feed Through Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMT4/O
Item Number CMT4/O
Manufacturer Altech
Product Series Mini Feed Through
Family Series Altech Terminal Blocks, Mini Feed Through Series
Type Standard Block
Number of Circuits 1
Spacing 6 mm
UL Current 35 A
UL Voltage 300 VAC
Max UL Wire Size (AWG) 22 AWG
CSA Current 35 A
CSA Voltage 300 VAC
Max CSA Wire Size (AWG) 12 AWG
IEC Current 32 A
IEC Voltage 400 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Orange
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
RoHS Yes
Partition Yes
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved