The store will not work correctly when cookies are disabled.
CTL2.5U-H
Altech Terminal Blocks, Triple Level Series
MFG Item Number
CTL2.5U-H
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, Triple Level Series
Terminal Block, 3-W Sensor, 6mm,
Triple Level Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CTL2.5U-H |
Item Number |
CTL2.5U-H |
Manufacturer |
Altech |
Product Series |
Triple Level |
Family Series |
Altech Terminal Blocks, Triple Level Series |
Type |
Triple-Deck Block |
Number of Circuits |
3 |
Spacing |
6 mm |
UL Current |
25 A |
UL Voltage |
300 VAC |
Max UL Wire Size (AWG) |
22 AWG |
CSA Current |
25 A |
CSA Voltage |
300 VAC |
Max CSA Wire Size (AWG) |
22 AWG |
Color |
Gray |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
None |
Approvals |
CSA, UR |
Test Socket(s) |
No |
RoHS |
Yes |
Partition |
No |
Net Weight |
0.03 lbs |
Gross Weight |
0.03 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved