CTS50/70N
Altech Terminal Blocks, Feed Through Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTS50/70N

Altech Terminal Blocks, Feed Through Series
In stock
Item Number
CTS50/70N
MFG Item Number
CTS50/70N
CTS50/70N is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Feed Through Series
Item #
CTS50/70N
Feed-through term block

Feed Through Series Information

Altech has screw clamp and spring clamp feed through terminals. Their standard screw clamp feed through terminals are the most versatile terminals for wire‑to‑wire connection in control, automation, instrumentation and power distribution applications. A special design feature on the flexible foot enables easy mounting and dismounting from the DIN rail with the help of a screwdriver. The terminals with AEx eII EEx eII can be used in a potentially explosive atmosphere which may occur in chemical and petrochemical industry. These terminals can be used in class 1, zone 0, 1 & 2 hazardous locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTS50/70N
Item Number CTS50/70N
Manufacturer Altech
Product Series Feed Through
Family Series Altech Terminal Blocks, Feed Through Series
Type Standard Block
Number of Circuits 1
Spacing 20.5 mm
UL Current 175 A
UL Voltage 1,000 VAC
Max UL Wire Size (AWG) 2/0 AWG
CSA Current 175 A
CSA Voltage 1,000 VAC
Max CSA Wire Size (AWG) 2/0 AWG
IEC Current 192 A
IEC Voltage 1,000 VAC
Max IEC Wire Size (mm2) 70 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
RoHS Yes
Partition Yes
Net Weight 0.2069 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved