IF5M220ZM05-1
Altech Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IF5M220ZM05-1

Altech Signaling Devices
In stock
Item Number
IF5M220ZM05-1
MFG Item Number
IF5M220ZM05-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, Series
Item #
IF5M220ZM05-1
Multi-color LED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IF5M220ZM05-1
Item Number IF5M220ZM05-1
Manufacturer Altech
Family Series Altech Signaling Devices
Visual Function Flashing, Steady Burning
Audible Function Buzzer
Voltage 230 VAC
Lamp Type LED
Operating Temperature 23-104 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved