The store will not work correctly when cookies are disabled.
MMS-100H-32A
Altech Manual Motor Protectors, MMS Series
MFG Item Number
MMS-100H-32A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Protectors, MMS Series
Manual Motor Starte, Type E
- DIN Rail and Screw Mounting
- Lockable Handle in OFF Position
- Finger Safe Terminals
- Class 10 Thermal Overload Protection
- Trip Test Feature
- Phase Failure Protection
- Adjustable Thermal Release
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MMS-100H-32A |
Item Number |
MMS-100H-32A |
Manufacturer |
Altech |
Product Series |
MMS |
Family Series |
Altech Manual Motor Protectors, MMS Series |
Operating Current |
32 A |
FLA Adjustment Range |
22-32 |
HP 120V 1PH |
2 hp |
HP 230/240V 1PH |
5 hp |
HP 200/208V 3PH |
7.5 hp |
HP 230/240V 3PH |
10 hp |
HP 460/480V 3PH |
20 hp |
HP 575/600V 3PH |
30 hp |
Phase |
1, 3 |
Poles |
3 |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved