The store will not work correctly when cookies are disabled.
ODL4U/BU
Altech Terminal Blocks, Offset Double Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, Offset Double Series
Feed-thru Term,Dbl-lvl-offset
Offset Double Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ODL4U/BU |
Item Number |
ODL4U/BU |
Manufacturer |
Altech |
Product Series |
Offset Double |
Family Series |
Altech Terminal Blocks, Offset Double Series |
Type |
Double-Deck Block |
Number of Circuits |
2 |
Spacing |
6 mm |
UL Current |
35 A |
UL Voltage |
600 VAC |
Max UL Wire Size (AWG) |
22 AWG |
CSA Current |
35 A |
CSA Voltage |
600 VAC |
Max CSA Wire Size (AWG) |
22 AWG |
Color |
Blue |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
None |
Approvals |
CSA, UR |
Test Socket(s) |
No |
RoHS |
Yes |
Partition |
No |
Net Weight |
0.03 lbs |
Gross Weight |
0.03 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved