The store will not work correctly when cookies are disabled.
ODLG2.5A(I.S)
Altech Terminal Blocks, ODL Series
In stock
Item Number
ODLG2.5A(I.S)
MFG Item Number
ODLG2.5A(I.S)
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, ODL Series
DIN Term Blk, Screw, Dbl Level
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ODLG2.5A(I.S) |
Item Number |
ODLG2.5A(I.S) |
Manufacturer |
Altech |
Product Series |
ODL |
Family Series |
Altech Terminal Blocks, ODL Series |
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
5 mm |
UL Voltage |
300 VAC |
Max UL Wire Size (AWG) |
12 AWG |
CSA Voltage |
300 VAC |
Max CSA Wire Size (AWG) |
12 AWG |
IEC Voltage |
800 VAC |
Max IEC Wire Size (mm2) |
2.5 mm2 |
Color |
Green, Yellow |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
None |
Approvals |
CE, CSA, cURus |
Test Socket(s) |
No |
RoHS |
No |
Partition |
No |
Net Weight |
0.0375 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved