PIR6W-1P-115U
Altech Relays, PIR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PIR6W-1P-115U

Altech Relays, PIR Series
In stock
Item Number
PIR6W-1P-115U
MFG Item Number
PIR6W-1P-115U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, PIR Series
Item #
PIR6W-1P-115U
RELAY, MODULE, SPDT, 6.2MM,LED

PIR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PIR6W-1P-115U
Item Number PIR6W-1P-115U
Manufacturer Altech
Product Series PIR
Family Series Altech Relays, PIR Series
Published Coil Voltage 115 VAC, 115 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Diode No
Nominal Coil Voltage 120 VAC, 125 VDC
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS No
Comments 6A
Approvals CE, UL
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved