The store will not work correctly when cookies are disabled.
PS-C12024
Altech Power Supplies, PS-C120 Series
MFG Item Number
PS-C12024
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, PS-C120 Series
Power Supply, 24VDC, 5A, 1Ph, 120W
PS-C120 Series Information
- High efficiency 91% and low power dissipation
- 150% peak load capability
- Built‑in active PFC function, PF>0.93
- Protections: Short Circuits / Overload / Overvoltage / Over temperature
- Cooling by free air convection
- DIN rail mountable
- UL 508 (industrial control equipment) approved
- EN61000‑6‑2(EN50082‑2) industiral immunity level
- Built‑in DC OK relay contact
- 100% full load burn‑in test
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PS-C12024 |
Item Number |
PS-C12024 |
Manufacturer |
Altech |
Product Series |
PS-C120 |
Family Series |
Altech Power Supplies, PS-C120 Series |
Power |
120 W |
Nominal Input Voltage (AC) |
120 VAC, 208 VAC, 240 VAC |
Input Voltage (AC) |
88-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
91 % |
Operating Temperature |
-13-158 °F |
Approvals |
CE, cULus, UL508 |
RoHS |
Yes |
Net Weight |
0.0624 lbs |
Gross Weight |
1.55 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved