PSW-24024
Altech Power Supplies, PSW-240 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSW-24024

Altech Power Supplies, PSW-240 Series
In stock
Item Number
PSW-24024
MFG Item Number
PSW-24024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PSW-240 Series
Item #
PSW-24024
Power Supply, 24VDC, 10A, 1Ph, 240W

PSW-240 Series Information

  • Single and two phase wide input range 180 ~ 550VAC
  • High efficiency 91% and low power dissipation
  • Protections: Short Circuits / Overload / Overvoltage / Over temperature
  • Cooling by free air convection
  • DIN rail mountable
  • UL 508 (industrial control equipment) approved
  • EN61000‑6‑2(EN50082‑2) industiral immunity level
  • Built‑in DC OK relay contact
  • 100% full load burn‑in test

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PSW-24024
Item Number PSW-24024
Manufacturer Altech
Product Series PSW-240
Family Series Altech Power Supplies, PSW-240 Series
Power 240 W
Nominal Input Voltage (AC) 380 VAC, 208 VAC, 240 VAC, 480 VAC
Input Voltage (AC) 180-550 VAC
Input Frequency 47-63 Hz
Phase (Input) 1, 3
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 91 %
Operating Temperature -22-158 °F
Approvals CE, cULus, UL508
RoHS Yes
Net Weight 2.19 lbs
Gross Weight 2.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved