DCN100-1.5
American Control Electronics Drives, DCN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DCN100-1.5

American Control Electronics Drives, DCN Series
In stock
Item Number
DCN100-1.5
MFG Item Number
DCN100-1.5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, DCN Series
Item #
DCN100-1.5
1Q LV Chassis 12V 1.5

DCN Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DCN100-1.5
Item Number DCN100-1.5
Manufacturer American Control Electronics
Product Series DCN
Family Series American Control Electronics Drives, DCN Series
Input Voltage (AC) 12 VAC
Output Armature Voltage (DC) 0-12 VDC
Max HP @ 12 VDC Armature 0.016 hp
Field Supply None
Regen No
Feedback Types Armature
Operator Controls Built In
Package Chassis
Nominal Armature VDC 12 VDC
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved