DCN300-6
American Control Electronics Drives, DCN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DCN300-6

American Control Electronics Drives, DCN Series
In stock
Item Number
DCN300-6
MFG Item Number
DCN300-6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, DCN Series
Item #
DCN300-6
1Q LV Chassis 12/24 3[6]

DCN Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DCN300-6
Item Number DCN300-6
Manufacturer American Control Electronics
Product Series DCN
Family Series American Control Electronics Drives, DCN Series
Input Voltage (AC) 12 VAC, 24 VAC
Output Armature Voltage (DC) 0-12 VDC, 0-24 VDC
Max HP @ 12 VDC Armature 0.033 hp
Max HP @ 24 VDC Armature 0.067 hp
Max Armature Current (DC) 6 A
Field Supply None
Regen No
Feedback Types Armature
Operator Controls Built In
Package Chassis
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved