LGD410-1.5
American Control Electronics Drives, LGD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LGD410-1.5

American Control Electronics Drives, LGD Series
In stock
Item Number
LGD410-1.5
MFG Item Number
LGD410-1.5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, LGD Series
Item #
LGD410-1.5
1Q SCR NEMA1 Dual 1.5 w/Torque

LGD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LGD410-1.5
Item Number LGD410-1.5
Manufacturer American Control Electronics
Product Series LGD
Family Series American Control Electronics Drives, LGD Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 0.125 hp
Max HP @ 180 VDC Armature 0.25 hp
Max Armature Current (DC) 1.5 A
Field Supply None
Regen No
Feedback Types Armature
Operator Controls Built In
Package Enclosed
NEMA Rating NEMA 1
Approvals CE, CSA, cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 2.7 lbs
Gross Weight 3.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved