LGD430-10
American Control Electronics Drives, LGD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LGD430-10

American Control Electronics Drives, LGD Series
In stock
Item Number
LGD430-10
MFG Item Number
LGD430-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, LGD Series
Item #
LGD430-10
1Q SCR NEMA1 Dual 5(10) w/Torque,Rev

LGD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LGD430-10
Item Number LGD430-10
Manufacturer American Control Electronics
Product Series LGD
Family Series American Control Electronics Drives, LGD Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Max Armature Current (DC) 10 A
Field Supply None
Regen No
Feedback Types Armature
Operator Controls Built In
Package Enclosed
NEMA Rating NEMA 1
Approvals CE, CSA, cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved