115NO120T
Amperite Relays, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115NO120T

Amperite Relays, G Series
In stock
Item Number
115NO120T
MFG Item Number
115NO120T
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, G Series
Item #
115NO120T
Time Delay Relay, G Series

G Series Information

  • Hermetically Sealed
  • Delay on Make or Delay on Break Timing Modes
  • Thermal Device
  • 3A Rating
  • 1‑115V Input Voltage Range ‑ Works on AC or DC
  • Isolated Output Contacts
  • Fixed Delay Times Only
  • Initial and Reset (Release) Delay Device
  • Long Life
  • UL Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 115NO120T
Item Number 115NO120T
Manufacturer Amperite
Product Series G
Family Series Amperite Relays, G Series
Mode of Operation On Delay
Multi-Function No
Contacts 1NO
Mounting Type Socket
Time Range Adjustment Fixed
Timing Range 120
Max Time 120 s
Time Tolerance 20 %
Coil Voltage 115 VAC, 115 VDC
Nominal Coil Voltage 120 VAC, 125 VDC
Voltage (AC) 115 VAC
Voltage (DC) 115 VDC
Contact Rating (A) 3 A
Termination 9 Pin Miniature
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved