12DF60SD
Amperite Relays, D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12DF60SD

Amperite Relays, D Series
In stock
Item Number
12DF60SD
MFG Item Number
12DF60SD
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, D Series
Item #
12DF60SD
Flasher, D Series

D Series Information

  • Solid State Analog Flasher Circuitry
  • No Moving Parts to Wear Out
  • 2A Load Rating
  • Small Size
  • AC or DC Units Available
  • 3 Terminal Configuration
  • No Current Leakage to Load
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12DF60SD
Item Number 12DF60SD
Manufacturer Amperite
Product Series D
Family Series Amperite Relays, D Series
Mode of Operation Flasher
Multi-Function No
Contacts Solid State
Mounting Type Surface
Time Range Adjustment Fixed
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Voltage (DC) 12 VDC
Contact Rating (A) 2 A
Termination Screw Terminals
Approvals CSA, UL
Comments 60 FPM
Net Weight 0.05 lbs
Gross Weight 0.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved