DFS219-60
Amperite Relays, DFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DFS219-60

Amperite Relays, DFS Series
In stock
Item Number
DFS219-60
MFG Item Number
DFS219-60
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, DFS Series
Item #
DFS219-60
Solid State Flasher, DFS Series

DFS Series Information

  • 100% Solid State Circuitry ‑ No Moving Parts
  • Zero AC Voltage Switching ‑ No RFI
  • 3A and 12A Models Available
  • Suitable for Incandescent and Inductive Loads
  • Fixed Flash Rate from 1 to 1000 FPM
  • Duty Cycle 50%
  • UL and CSA Approved

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DFS219-60
Item Number DFS219-60
Manufacturer Amperite
Product Series DFS
Family Series Amperite Relays, DFS Series
Mode of Operation Flasher
Multi-Function No
Contacts Solid State
Mounting Type Surface
Time Range Adjustment Fixed
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Voltage (DC) 12 VDC
Contact Rating (A) 3 A
Termination 0.250 in Flat Blade
Approvals CSA, UL
Comments 60 FPM
Net Weight 0.165 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved