30XR-A
Amprobe Multimeters, XR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30XR-A

Amprobe Multimeters, XR Series
In stock
Item Number
30XR-A
MFG Item Number
2727774
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, XR Series
Item #
30XR-A
DIGITAL MULTIMETER, W NON-CONTACT

XR Series Information

  • 600~1000 VAC/VDC
  • 10 Amps Current
  • Resistance Ranges to 40M Ohms
  • Continuity W/Diode Test
  • 4~5 digit display
Amprobes Digital Multimeter XR series is made up of high quality meters with benchtop features used for today's complex electrical and electronic system diagnostics and troubleshooting. These meters have a 600~1000VAC/VDC range, and a large LCD display. Amprobe Multimeters are available in numerous shapes and sizes. These meters are typically used for computers, control equipment, electronic/electrical troubleshooting, or HVAC.

Specifications

Specifications
Manufacturer Part Number 2727774
Item Number 30XR-A
Manufacturer Amprobe
Product Series XR
Family Series Amprobe Multimeters, XR Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS No
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 20 MOhm
Thermal Imager No
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Number of Displayed Digits 4
Comments Calibration to OEM specs available, call for details
Net Weight 0.9375 lbs
Gross Weight 0.9392 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved