37XR-A
Amprobe Multimeters, XR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37XR-A

Amprobe Multimeters, XR Series
In stock
Item Number
37XR-A
MFG Item Number
2727808
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, XR Series
Item #
37XR-A
DIGITAL MULTIMETER, TRUE RMS

XR Series Information

  • 600~1000 VAC/VDC
  • 10 Amps Current
  • Resistance Ranges to 40M Ohms
  • Continuity W/Diode Test
  • 4~5 digit display
Amprobes Digital Multimeter XR series is made up of high quality meters with benchtop features used for today's complex electrical and electronic system diagnostics and troubleshooting. These meters have a 600~1000VAC/VDC range, and a large LCD display. Amprobe Multimeters are available in numerous shapes and sizes. These meters are typically used for computers, control equipment, electronic/electrical troubleshooting, or HVAC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2727808
Item Number 37XR-A
Manufacturer Amprobe
Product Series XR
Family Series Amprobe Multimeters, XR Series
Max Voltage (AC) 750 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Frequency 40,000 kHz
Thermal Imager No
Capacitance 400 µF
Accuracy % (VDC) 0.1 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 5
Comments Calibration to OEM specs available, call for details
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved