AC50A
Amprobe Multimeters, AC50A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AC50A

Amprobe Multimeters, AC50A Series
In stock
Item Number
AC50A
MFG Item Number
3033017
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, AC50A Series
Item #
AC50A
COMPACT CLAMP METER FOR LEAKAGE

AC50A Series Information

Specifications

Specifications
Manufacturer Part Number 3033017
Item Number AC50A
Manufacturer Amprobe
Product Series AC50A
Family Series Amprobe Multimeters, AC50A Series
Max Voltage (AC) 400 VAC
Temperature Readings No
True RMS No
Max Current (AC) 60 A
Max Resistance 400 Ohm
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved