AC68C
Amprobe Multimeters, AC68C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AC68C

Amprobe Multimeters, AC68C Series
In stock
Item Number
AC68C
MFG Item Number
2727919
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, AC68C Series
Item #
AC68C
DIGITAL MULTIMETER, TRMS, 600AAC/DC,

AC68C Series Information

  • 600 VAC/VDC
  • Up to 600 Amps current
  • 4 Display Digits
  • Auto ranging
  • 1.6" Jaw Size
Amprobes AC68C model clamp‑on meters continues to be a popular choice of electrical and HVAC professionals. They have a Voltage measuring range up to 600VAC/DC. Can handle up to 600 Amps of current. Various jaw sizes make it possible for electrical contractors, electricians, HVAC installers and servicers, to use without a problem. People who demand value, good quality and practical test equipment for their everyday use should consider Amprobe.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2727919
Item Number AC68C
Manufacturer Amprobe
Product Series AC68C
Family Series Amprobe Multimeters, AC68C Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS No
Max Current (AC) 600 A
Max Current (DC) 600 A
Accuracy % (VDC) 0.75 %
NIST Certified No
Accuracy % (VAC) 1.2 %
Continuity W/ Diode Test No
Backlight No
Auto Ranging Yes
No. of Displayed Digits 4
Jaw Size 1.6 "
Comments Calibration to OEM specs available, call for details
Net Weight 1.0252 lbs
Gross Weight 1.0252 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved