ACD-14-PRO
Amprobe Multimeters, ACD-14 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACD-14-PRO

Amprobe Multimeters, ACD-14 Series
In stock
Item Number
ACD-14-PRO
MFG Item Number
4718977
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, ACD-14 Series
Item #
ACD-14-PRO
Dual Display 600A, TRMS Clamp

ACD-14 Series Information

  • Clamp Meter
  • Measure Variety of Features
  • Can Measure on Variable Frequencies
  • Dual LCD Display
  • Low Battery Indication
Clamp meters to measure anything from power to total harmonic distortion, this meter will ensure other machines are functioning correctly and accurately. Useful in many industrial and commercial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4718977
Item Number ACD-14-PRO
Manufacturer Amprobe
Product Series ACD-14
Family Series Amprobe Multimeters, ACD-14 Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 600 A
Max Resistance 40 MOhm
Frequency 0.01-30 kHz
Capacitance 0.5-3,000 µF
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 2 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.02 "
Net Weight 0.49 lbs
Gross Weight 1.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved