ACD-20SW
Amprobe Multimeters, SWIVEL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACD-20SW

Amprobe Multimeters, SWIVEL Series
In stock
Item Number
ACD-20SW
MFG Item Number
3472723
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, SWIVEL Series
Item #
ACD-20SW
400A SWIVEL CLAMP

SWIVEL Series Information

  • Clamp Meter
  • Measure Variety of Features
  • Can Measure on Variable Frequencies
  • 180 Degree Rotating Head
  • Audible Continuity
Clamp meters to measure anything from power to total harmonic distortion, this meter will ensure other machines are functioning correctly and accurately. Useful in many industrial and commercial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3472723
Item Number ACD-20SW
Manufacturer Amprobe
Product Series SWIVEL
Family Series Amprobe Multimeters, SWIVEL Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS No
Max Current (AC) 400 A
Max Resistance 40 MOhm
Frequency 0.05-0.5 kHz
Capacitance 4-4,000 µF
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging Yes
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.18 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved