ACD-22SW
Amprobe Multimeters, SWIVEL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACD-22SW

Amprobe Multimeters, SWIVEL Series
In stock
Item Number
ACD-22SW
MFG Item Number
3804934
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Multimeters, SWIVEL Series
Item #
ACD-22SW
TRMS 400A SWIVEL CLAMP

SWIVEL Series Information

  • Clamp Meter
  • Measure Variety of Features
  • Can Measure on Variable Frequencies
  • 180 Degree Rotating Head
  • Audible Continuity
Clamp meters to measure anything from power to total harmonic distortion, this meter will ensure other machines are functioning correctly and accurately. Useful in many industrial and commercial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3804934
Item Number ACD-22SW
Manufacturer Amprobe
Product Series SWIVEL
Family Series Amprobe Multimeters, SWIVEL Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 400 A
Max Resistance 40 MOhm
Frequency 0.05-0.06 kHz
Capacitance 4-4,000 µF
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.18 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved