ACD-23SW
Amprobe Multimeters, SWIVEL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACD-23SW

Amprobe Multimeters, SWIVEL Series
In stock
Item Number
ACD-23SW
MFG Item Number
3804941
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, SWIVEL Series
Item #
ACD-23SW
TRMS 400A SWIVEL CLAMP W/TEMP AND

SWIVEL Series Information

  • Clamp Meter
  • Measure Variety of Features
  • Can Measure on Variable Frequencies
  • 180 Degree Rotating Head
  • Audible Continuity
Clamp meters to measure anything from power to total harmonic distortion, this meter will ensure other machines are functioning correctly and accurately. Useful in many industrial and commercial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3804941
Item Number ACD-23SW
Manufacturer Amprobe
Product Series SWIVEL
Family Series Amprobe Multimeters, SWIVEL Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 400 A
Max Resistance 40 MOhm
Frequency 0.05-0.06 kHz
Capacitance 4-4,000 µF
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.18 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved