ACDC-100
Amprobe Multimeters, ACDC-100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACDC-100

Amprobe Multimeters, ACDC-100 Series
In stock
Item Number
ACDC-100
MFG Item Number
2740452
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, ACDC-100 Series
Item #
ACDC-100
METER, AC/DC, CLAMP-ON

ACDC-100 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2740452
Item Number ACDC-100
Manufacturer Amprobe
Product Series ACDC-100
Family Series Amprobe Multimeters, ACDC-100 Series
Max Voltage (AC) 600 VAC
Max Voltage (DC) 600 VDC
True RMS No
Max Current (AC) 800 A
Max Current (DC) 1,000 A
Max Resistance 40 MOhm
Frequency 0.05-0.5 kHz
Capacitance 3,000 µF
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 4 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.97 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved